Beli infocus epson di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  2. Hikvision Camera Dual Light Series (Kamera Pengawas)
    Mulai

    Rp1.699.900

    Hikvision Camera Dual Light Series (Kamera Pengawas)
    Deskripsi:
    1/3inch Progressive CMOS, ICR,2560x1440: 20fps(P)/(N), H.265+/H.265/H.264+&H.264, DWDR, 3D DNR, BLC, IR or white light range: up to 30m, Built-in microphone, DC12V & PoE, Support mobile monitoring via Hik-Connect*power supply is not included
    atribut:
    • IP Range: IP67
    • DWDR/WDR: DWDR
    • Power Supply (V): DC12 & PoE
    • Material: Metal & Plastic
  3. Epson Projector 3 LCD
    Mulai

    Rp7.999.900

    Epson Projector 3 LCD
    Deskripsi:
    Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
    atribut:
    • Contrast Ratio: 16,000:1
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • Start-Up Period (s): Less than 7
    • Warm-up Time (s): 30
  4. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  5. New Projector Projector (Proyektor)
    Mulai

    Rp3.499.900

    New Projector Projector (Proyektor)
    atribut:
    • Projector System: LED lamps, 5.8inch LCD Panel
    • Native Resolution: Native 1280x800, support 1080P
    • Contrast Ratio: 2000:1
    • Aspect Ratio: 16:9 & 4:3
    • Keystone: ±15 degree Physical Correction
    • Image Flip: 360 degree flip
    • Lamp Life (hour): 30000
    • Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
    • Lens Type: Manual Focus
    • Noise (dB): < 25
    • Picture Size (inch): 60-100
    • Power Consumption Total Power (W): 200
  6. Epson 3LCD Certified Projector
    Mulai

    Rp7.999.900

    Epson 3LCD Certified Projector
    Deskripsi:
    Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.
    atribut:
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • White Light Output (lm): 3600/2400 (Normal/Eco)
    • Color Light Output (lm): 3600
    • USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
    • Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
    • Contrast Ratio: 16000:1
    • Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
  7. Epson Full HD 3LCD Projector
    Mulai

    Rp9.399.900

    Epson Full HD 3LCD Projector
    Deskripsi:
    CO-FH01 adalah proyektor gaya hidup serbaguna Epson untuk bekerja dan bermain. Menampilkan resolusi Full HD dan kecerahan 3.000 lumen1, proyektor all-in-one ini memungkinkan Anda untuk memproyeksikan pengalaman layar lebar di rumah dan kantor dengan harga yang terjangkau. Bahkan di ruangan terang sekalipun, proyektor Full HD yang kuat namun terjangkau ini memberikan gambar berkualitas tinggi di mana pun dan kapan pun. Ini semua berkat teknologi 3LCD Epson yang menghasilkan output cahaya putih dan warna yang sama tingginya sebesar 3.000 lumen1. Perbesar ukuran layar dan benamkan diri Anda dalam film dan game favorit Anda dengan proyektor Full HD yang mampu menciptakan layar 391 inci yang mengesankan ini. Resolusi Full HDKualitas Gambar Menakjubkan hingga 391inch3000 lumen kecerahan Warna dan PutihSpeaker 5W
    atribut:
    • Projection Technology: RGB liquid crystal shutter projection system
    • LCD Size (inch): 0.62
    • Native Resolution (pixel): Full HD (1080)
    • USB type: A: 1 (for Wireless LAN, Firmware Update, Copy OSD Settings)
    • Wired LAN: Null
    • Color: White
    • Color Brightness: 1500 lumens *1
    • Color Light Output: 1500 lumens *1
    • Color mode: Dynamic, Bright Cinema, Natural, Cinema, Adobe RGB, Digital Cinema, 3D Dynamic, 3D Cinema, Vivid, Presentation,Blackboard, sRGB
    • Fan Noise (dB): 38/29 (Normal/Eco)
    • Screen Size Projected Distance (inch): 34 to 391 [0.89 to 10.40m] (Zoom: Wide); 26 to 290 [0.91 to 10.41m] (Zoom: Tele); Standard size: 60 screen 1.58m
    • Sound Output: 5W Monaural
    • Voltage (V): 100-240 (AC ±10%, 50/60Hz)
  8. ibright Tripod Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp779.900

  9. Acer X1 4000 Lumens XGA Projector
    Mulai

    Rp9.299.900

    Acer X1 4000 Lumens XGA Projector
    Deskripsi:
    XGA (1,024x768), 4000 ANSI Lumens, 20.000:1 Dynamic Black, DLP Technology, 16:9 (Supported), 10,000 Hours (ECO), 15,000 Hours (ExtremeEco)
    atribut:
    • Aspect Ratio: 4:3 (Native)
    • BMP Value: 15
    • Input Port: VGA, HDMI, Composite video (RCA), PC Audio (Stereo mini jack)
    • TKDN Value (%): 29.04
    • TKDN Value + BMP Value: 44.04
    • Types of Products: PDN
    • Types of TKDN Products: Projectors
  10. Infocus Projector
    Mulai

    Rp7.699.900

    Infocus Projector
    atribut:
    • Aspect Ratio: 4:3
    • Audio Output (W): 3
    • Dimensions (mm): 236x313x107 (WxLxH)
    • Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
    • Operating Temperature (°C): 5 to 40
    • Optical Zoom: 1.1:1
    • Power Consumption (W): Maximum 267; Minimum 210
    • Resolution (pixels): 1024x768
    • Sound Level (dB(A)): 30
  11. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  12. Panasonic Compact and Lightweight LCD Laser Projector
    Mulai

    Rp46.999.900

    Panasonic Compact and Lightweight LCD Laser Projector
    Deskripsi:
    The world's smallest and lightest 1 compact design with long and reliable operation. The VMZ series uses Panasonic's unique cooling technology, making it the world's smallest and lightest 1 laser projector range in its lumens category. With a weight of less than 7.2kg (15.87 lbs), the compact body will fit into any room. The laser light-source sustains bright images for 20,000 hours, eliminating the replacement hassles and maintenance costs associated with conventional lamps. 1.6 x zoom lens for short throw-distances and enables creation of big images in small places. The 1.6x zoom lens fully supports short throw-distances (throw ratio: 1.09-1.77:1), best for close-range projection. The VMZ series also achieves more installation flexibility with the Vertical and Horizontal lens-shift, particularly useful in limited spaces. Panasonic's original DIGITAL LINK connection, based on HDBase-T, enables transmission of video, audio, and control signals through a single LAN cable for distances of up to 150m (492 ft.) for full HD video and 50m (164 ft.) for 4K video, making installation simple and cost-effective with consistently high quality. Versatile functions for smooth operation in classes or conferences. Compared to lamps, the laser light-source cuts the time taken to display images after switching on the projector. Quick Start/Quick Off enables you to project images in just one second from standby, so presentations can start immediately. Panasonic has also developed an original Wireless Projector app that allows users to share documents or images from their own devices no matter where they are sitting, without cable hassle. Other features include a USB Memory Viewer function, which displays stored on USB memory devices without needing a PC, and a built-in 10W speaker.
    atribut:
    • Resolution (pixels): 1920x1200
  13. ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Mulai

    Rp7.699.900

    ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Deskripsi:
    The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery life
    atribut:
    • Tech: DLP
    • Contrass Ratio: 120000 : 1
    • Operating Temperature (°C): 0 to 40
    • Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
    • Cable Length (m): 1
    • Light Source: LED
  14. ViewSonic Laser Projector (Proyektor)
    Mulai

    Rp19.999.900

    ViewSonic Laser Projector (Proyektor)
    Deskripsi:
    Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.
  15. Epson Laser Projection TV
    Mulai

    Rp15.999.900

    Epson Laser Projection TV
    Deskripsi:
    Go Epic!Enjoy an epic viewing experience virtually anywhere with the Epson EpiqVision Mini EF-11 Laser Projection TV. With a built-in high-quality speaker system, this all-in-one projector is the perfect way to watch all your favorite content. Simply connect your entertainment devices using the HDMI port and you’re ready to project your favorite content up to an epic 150" — no screen required.
    atribut:
    • Lightsource Type: Laser Diode
  16. ViewSonic Projector Lensa Normal (Proyektor)
    Mulai

    Rp7.499.900

    ViewSonic Projector Lensa Normal (Proyektor)
    Deskripsi:
    The ViewSonic PA503S offers impressive visual performance to improve presentations, ideal for use in small business meeting rooms and classrooms. Packed with 3800 ANSI Lumens of brightness and a 22,000:1 contrast ratio, this projector is guaranteed to reproduce the finest of details regardless of the amount of ambient lighting present. ViewSonic exclusive SuperColor™ technology offers a wider range of displayable color for projected images with true-to-life color accuracy. Users can choose from 5 color modes, including standard, brightest, presentation, photo, and movie mode, to select the mode that best suits their needs based on their usage scenario. In addition, the energy-saving SuperEco mode of PA503S reduces power consumption and extends the lamp life by up to 15,000 hours.- Auto Power Off- 22,000:1 contrast ratio- SuperColor™ Technology- 5 colour modes- Vertical KeystoneInput: Computer in (shared with component): 2Combine: 1Input Audio (3,5 mm): 1HDMI: 1 (Back)Output:Monitor out: 1Audio out (3.5mm): 1Speaker: 2WPower Supply Voltage: 100-240V+/- 10%, 50/60Hz ACPower Consumption: Normal: 260WStandby:
    atribut:
    • Contrast Ratio: 22000:1 (with SuperEco Mode)
    • Display Color: 1.07 Billion Colors
    • Light Source Type: Lamp
    • Image Size (inch): 30 - 300
    • Projector Offset (%): 120 ± 5
  17. Infocus Projector IN114AA
    Mulai

    Rp7.499.900

    Infocus Projector IN114AA
    atribut:
    • Color: White
Daftar Harga infocus epson Terbaru October 2026
Epson ProyektorRp6.499.900
Hikvision Camera Dual Light Series (Kamera Pengawas)Rp1.699.900
Epson Projector 3 LCDRp7.999.900
BenQ ProyektorRp6.199.900
New Projector Projector (Proyektor)Rp3.499.900
Epson 3LCD Certified ProjectorRp7.999.900
ViewSonic Business Projector (Proyektor)Rp5.799.900
Epson Full HD 3LCD ProjectorRp9.399.900
Cheerlux Mini LED ProjectorRp1.099.900
ibright Tripod Screen (Layar Proyeksi)Rp779.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)